Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp (Direct Burial), 25PK
Mfr # DB2538
Zoro # G907165915
Free Shipping & Returns
$190.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Clamp
- Material Bronze
- Wire Size - Grounding 10 SOL - 2 STR
- Rod Dia. (In.) 1/2" - 1"
- Standards cULus Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DB2538
- Zoro # G907165915
- UPC # 781002675037
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Wire Size - Grounding | 10 SOL - 2 STR |
Rod Dia. (In.) | 1/2" - 1" |
Pipe Size | 1/2 to 1 in. |
Details
Type - Grounding Connector | Ground Clamp |
Material | Bronze |
Standards | cULus Listed |
Application | Connects Bare Copper Wire to Galvanized Steel Water Pipe, Copper Rod or Rebar for Grounding and Bonding |
Industry Standards | Underwriters Laboratories (UL) |
Range | 10 SOL to 2 STR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLBOX)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- L.H. DOTTIE L.H. Dottie Ground Clip (Tuff Pack), 500PK (GCTP)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Ground Clamp w/ 1/2'' Hub, 25PK (29H)
- L.H. DOTTIE L.H. Dottie 1/2'' Ground Rod Clamp, 50PK (GR12)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Bronze Armored Ground Clamp w/ Swivel, 25PK (26SWV)
- NVENT ERICO Pipe Clamp, Grounding, 1 1/4-2 In, Bronze (CWP2JU)
- L.H. Dottie Ground Rods & Clamps