Shop All Cable Ties
L.H. Dottie
L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK
Mfr # DT36H
Zoro # G907166660
product price: $53.05
/pk 50, $1.06/ea
$53.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 175 lb/f
- Max. Bundle Dia. Min: 0.28" - Max: 10.35"
- Material Nylon 6/6
- Temp. Range -40 Degrees F to 185 Degrees F
- Standards UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT36H
- Zoro # G907166660
- UPC # 781002510345
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 36.06" |
Width | 0.35" |
Max. Bundle Dia. | Min: 0.28" - Max: 10.35" |
Details
Color | Natural |
Item | Heavy Duty Cable Tie |
Tensile Strength | 175 lb/f |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees F to 185 Degrees F |
Standards | UL Listed, Plenum Rated; Section 300.22 (C) and (D) Of the NEC For Use In Air Handling Spaces, Type 21 AH-2; ASTM D638 |
Locking Style | Nylon Pawl |
Thickness | 0.09 in |
Features | Straight Tip, Rounded Edges, Superior Locking Power, Tough Nylon 6/6 |
Application | Used to Bundle, Secure and Identify |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- L.H. DOTTIE L.H. Dottie 14.5'' Natural Standard Duty Cable Tie, 100PK (DT14)
- L.H. DOTTIE L.H. Dottie 4'' Natural Standard Duty Cable Tie, 100PK (DT4)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- L.H. Dottie Cable Ties