Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3/4'' X Threaded Conduit Body w/ Cover & Gasket, 10PK
Mfr # X75CG
Zoro # G907166912
product price: $282.75
/pk 10, $28.28/ea
Free Shipping & Returns
$282.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type X
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Includes Cover & Gasket
- For Use With Rigid Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # X75CG
- Zoro # G907166912
- UPC # 781002815334
- Country of Origin China
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3/4" |
Size | 3/4 in. |
Details
Conduit Outlet Body Type | X |
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Color | Gray |
Style/Type | X |
Description
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO13V06)
- L.H. DOTTIE L.H. Dottie 2'' X Threaded Conduit Body w/ Cover & Gasket (X200CG)
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- L.H. DOTTIE L.H. Dottie 1'' LB Threaded Conduit Body w/ Cover & Gasket, 5PK (LB100CG)
- L.H. DOTTIE L.H. Dottie 1/2'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C50CG)
- L.H. DOTTIE L.H. Dottie 4'' LL Threaded Conduit Body w/ Cover & Gasket (LL400CG)
- ZORO SELECT Conduit Outlet Body, Aluminum, LR (11Y584)
- L.H. Dottie Conduit Bodies & Covers