Shop All Electrical Tapes
L.H. Dottie
L.H. Dottie 3/4'' x 60' Yellow Electrical Tape, 10PK
Mfr # 360YEL
Zoro # G707165733
product price: $45.30
/pk 10, $4.53/ea
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Tape Tensile Strength 7 KG/in
- Features Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped
- Standards UL Listed
- Tape Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 360YEL
- Zoro # G707165733
- UPC # 781002847625
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Details
Tape Color | Yellow |
Material | Polyvinyl Chloride |
Tape Tensile Strength | 7 KG/in |
Features | Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped |
Standards | UL Listed |
Tape Backing Material | Vinyl |
Application | Marking, Identifying, Insulating,Wire Harnessing, Jacketing on High Voltage Splices |
UV Resistance | Yes |
Temperature Range | 32 Degrees F to 176 Degrees F |
Duct Tape Type | Color Coding Tape |
Max. Voltage | 600V |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealing Tape, Ionomer, White, 60mm x 5Yd (4412N)
- 3M Film Tape, Polyimide, Amber, 2 In. x 36 Yd. (1205)
- JASCO LQD MSKNG TAPE PRMR 1QT (QJMS300)
- PERMATEX Pipe Thread Sealant 4 fl oz, Brush-Top Can, Thread Sealant with PTFE, White, Paste (80632)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Green Electrical Tape, 10PK (360GRN)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Gray Electrical Tape, 10PK (360GRY)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Violet Electrical Tape, 10PK (360VLT)
- 3M Cloth Tape, 3/4 x 60 yd, 7 mil, White, PK48 (27-3/4"x60yd)
- L.H. Dottie Electrical Tapes