Shop All Electrical Tapes
L.H. Dottie
L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK
Mfr # 360RED
Zoro # G707165634
product price: $45.30
/pk 10, $4.53/ea
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Tape Tensile Strength 7 KG/in
- Temperature Range 32 Degrees F to 176 Degrees F
- Application Marking, Identifying, Insulating,Wire Harnessing, Jacketing on High Voltage Splices
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 360RED
- Zoro # G707165634
- UPC # 781002847601
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Details
Tape Color | Red |
Material | Polyvinyl Chloride |
Tape Tensile Strength | 7 KG/in |
Temperature Range | 32 Degrees F to 176 Degrees F |
Application | Marking, Identifying, Insulating,Wire Harnessing, Jacketing on High Voltage Splices |
Standards | UL Listed |
UV Resistance | Yes |
Tape Backing Material | Vinyl |
Duct Tape Type | Color Coding Tape |
Max. Voltage | 600V |
Features | Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX GAL GLS Fast Dry Poly (319000000)
- VIBRA-TITE Threadlocker, VIBRA-TITE 135, Red, High Strength, Liquid, 35 mL Bottle (13535)
- 3M 3M 4910 VHB Tape 3.75" x 5yd, Clear, 40 mil (4910)
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Violet Electrical Tape, 10PK (360VLT)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Brown Electrical Tape, 10PK (360BRN)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Yellow Electrical Tape, 10PK (360YEL)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Blue Electrical Tape, 10PK (360BLU)
- DUCK BRAND 1/2 in. W X 20 ft. L Assorted Vinyl Electrical Tape (299020)
- L.H. Dottie Electrical Tapes