Shop All Electrical Tapes
L.H. Dottie
L.H. Dottie 3/4'' x 60' Blue Electrical Tape, 10PK
Mfr # 360BLU
Zoro # G907165854
product price: $45.30
/pk 10, $4.53/ea
$45.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Tape Tensile Strength 7 KG/in
- Standards UL Listed
- Duct Tape Type Color Coding Tape
- Temperature Range 32 Degrees F to 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 360BLU
- Zoro # G907165854
- UPC # 781002847557
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Details
Tape Color | Blue |
Material | Polyvinyl Chloride |
Tape Tensile Strength | 7 KG/in |
Standards | UL Listed |
Duct Tape Type | Color Coding Tape |
Temperature Range | 32 Degrees F to 176 Degrees F |
Max. Voltage | 600V |
UV Resistance | Yes |
Tape Backing Material | Vinyl |
Features | Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped |
Application | Marking, Identifying, Insulating, Wire Harnessing, Jacketing on High Voltage Splices |
Description
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 347 Series, Clear, 1 oz, Bottle (34720)
- U S GYPSUM 00029-4 JOINT COMPOUND EASY SAND 20 MIN 18 LB (384214)
- SHEETROCK Jnt Cmpnd All Purp 1.75P (380270)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D296)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Gray Electrical Tape, 10PK (360GRY)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK (360)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Green Electrical Tape, 10PK (360GRN)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Brown Electrical Tape, 10PK (360BRN)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- L.H. Dottie Electrical Tapes