Shop All Electrical Tapes
L.H. Dottie
L.H. Dottie 3/4'' x 60' Black Electrical Tape, 10PK
Mfr # 360
Zoro # G807165817
product price: $17.39
/pk 10, $1.74/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyvinyl Chloride
- Tape Tensile Strength 7 KG/in
- Features Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped
- Duct Tape Type Electrical Tape
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 360
- Zoro # G807165817
- UPC # 781002158905
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Details
Tape Color | Black |
Material | Polyvinyl Chloride |
Tape Tensile Strength | 7 KG/in |
Features | Flame-Retardant, Strong Tensile Strength, Performs Well in All Climates, Individual Cello Wrapped |
Duct Tape Type | Electrical Tape |
Standards | UL Listed |
Application | Insulating, Wire Harnessing, Jacketing on High Voltage Splices |
UV Resistance | Yes |
Max. Voltage | 600V |
Temperature Range | 32 Degrees F to 176 Degrees F |
Tape Backing Material | Vinyl |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 1L Bottle (15000)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Aluminum (SL-TC-VLKM116-10-AL)
- SAKRETE 10 lb. Gray Cement Patch (120028)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Gray Electrical Tape, 10PK (360GRY)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Blue Electrical Tape, 10PK (360BLU)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' White Electrical Tape, 10PK (360WHT)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Violet Electrical Tape, 10PK (360VLT)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Green Electrical Tape, 10PK (360GRN)
- L.H. DOTTIE L.H. Dottie 3/4'' x 60' Red Electrical Tape, 10PK (360RED)
- 3M Electrical Insulation Putty, 5 ft, PK12 (SCOTCHFIL)
- L.H. Dottie Electrical Tapes