Shop All Tape Measures
L.H. Dottie
L.H. Dottie 3/4'' x 500' Pull Line Measuring Tape
Mfr # DWP502
Zoro # G207186719
product price: $226.42
/ea
Free Shipping & Returns
$226.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Type Pull Line Measuring Tape
- Features Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
- Material High Tenacity Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DWP502
- Zoro # G207186719
- UPC # 781002275039
- Country of Origin Canada
- Category Tape Measures
Dimensions
Length | 500' |
Size | 3/4" x 500' |
Details
Color | Natural |
Type | Pull Line Measuring Tape |
Features | Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting |
Material | High Tenacity Polyester |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic (3020-A)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape (DWP1502)
- L.H. DOTTIE L.H. Dottie ' Conduit Measuring Tape (3000)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- FASTCAP 16 Ft Peel/Stick Mt/Stan Lh/Rh Read (PMS-STICK 16)
- KESON 25 ft Tape Measure, 1 in Blade (PG181025UB)
- KOMELON 100 ft Tape Measure, 1/2 in Blade (8811)
- KESON 50 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-50)
- L.H. Dottie Tape Measures