Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK
Mfr # LP75450
Zoro # G607166632
product price: $26.20
/pk 5, $5.24/ea
$26.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 450'
- Color Yellow
- Size 3/4" x 450'
- Material Nylon
- Features Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LP75450
- Zoro # G607166632
- UPC # 781002322108
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 450' |
Size | 3/4" x 450' |
Details
Color | Yellow |
Material | Nylon |
Features | Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit |
Type | Line Package |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (25 PK) (48-32-4122)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- J.W. WINCO JW Winco GN6336.12-40-M8-30-32 Hand Knob (6336.12-40-M8-30-32)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Power Fishing Piston, 2PK (PFP125)
- L.H. DOTTIE L.H. Dottie 5/8'' x 3000' Pull Line Measuring Tape (DWP3001)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- L.H. DOTTIE L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK (LP75300)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 1/4'' x 1200' Yellow Polypropylene Pull Rope (14120)
- MILWAUKEE TOOL Fish Tape, Fiberglass, 5/32 in W, 40 ft L (48-22-4184)
- L.H. Dottie Electrical Tools