Shop All Cable Supports
L.H. Dottie
L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK
Mfr # DT75SB
Zoro # G107166552
product price: $30.95
/pk 100, $0.31/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6/6
- Tensile Strength 18 lb/f
- Adhesive Type Rubber Adhesive
- Mounting Method Adhesive Backed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT75SB
- Zoro # G107166552
- UPC # 781002510765
- Country of Origin Thailand
- Category Cable Supports
Dimensions
Length | 0.75" |
Width | 0.75" |
Mounting Hole Size - Cable Tie | 0.75" x 0.75" |
Details
Item | Mounting Base |
Color | Black |
Material | Nylon 6/6 |
Tensile Strength | 18 lb/f |
Adhesive Type | Rubber Adhesive |
Mounting Method | Adhesive Backed |
Temp. Range | -32 Degrees F to 158 Degrees F |
Application | Used to Bundle, Secure and Identify |
Features | Low Profile with 4-Sided Entry, Smooth Radius Cradle, Acrylic Backed Adhesive with Screw Mounting Hole, UV Resistant |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- MERSEN Fuse, GDL Series, Time Delay, 10A, 125V AC, 10kA at 125V AC, 5 PK (GDL10)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1.25" x 10FT- Red (BS-J-SRF-125-10-RD)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- L.H. DOTTIE L.H. Dottie 8'' Natural Standard Duty Cable Tie, 100PK (DT6)
- L.H. DOTTIE L.H. Dottie 36'' UV Black Heavy Duty Cable Tie, 50PK (DT36HB)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- L.H. DOTTIE L.H. Dottie 15'' UV Black Mounting Hole Cable Tie, 100PK (DTM14B)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT514FL-YL-100)
- L.H. Dottie Cable Supports