Shop All Cable Supports
L.H. Dottie
L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK
Mfr # DT75S
Zoro # G107166569
product price: $31.49
/pk 100, $0.31/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Nylon 6/6
- Tensile Strength 18 lb/f
- Mounting Method Adhesive Backed
- Adhesive Type Rubber Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DT75S
- Zoro # G107166569
- UPC # 781002510758
- Country of Origin Thailand
- Category Cable Supports
Dimensions
Length | 0.75" |
Width | 0.75" |
Mounting Hole Size - Cable Tie | 0.75" x 0.75" |
Details
Item | Mounting Base |
Color | Natural |
Material | Nylon 6/6 |
Tensile Strength | 18 lb/f |
Mounting Method | Adhesive Backed |
Adhesive Type | Rubber Adhesive |
Temp. Range | -32 Degrees F to 158 Degrees F |
Application | Used to Bundle, Secure and Identify |
Features | Low Profile with 4-Sided Entry, Smooth Radius Cradle, Acrylic Backed Adhesive with Screw Mounting Hole |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Noninsulated Connector, 4" Conduit Size (3416)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug, 4P 20A 250V - NEMA L15-20P (YGA029)
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' UV Black Cable Tie Mounting Base, 100PK (DT75SB)
- L.H. DOTTIE L.H. Dottie 36'' Natural Heavy Duty Cable Tie, 50PK (DT36H)
- L.H. DOTTIE L.H. Dottie 14.5'' UV Black Heavy Duty Cable Tie, 50PK (DT14HB)
- L.H. DOTTIE L.H. Dottie 11'' UV Black Standard Duty Cable Tie, 100PK (DT11B)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- L.H. DOTTIE L.H. Dottie 8'' Air Handling Cable Tie w/ Mounting Hole, 100PK (DTMP6)
- NITE IZE 6" L Gear Tie BK PK 2 (GT6-2PK-01)
- L.H. Dottie Cable Supports