Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape
Mfr # DWP3002
Zoro # G007168366
product price: $1,243.39
/ea
Free Shipping & Returns
$1,243.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3000'
- Color Natural
- Size 3/4" x 3000'
- Material High Tenacity Polyester
- Features Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DWP3002
- Zoro # G007168366
- UPC # 781002275053
- Country of Origin Canada
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3000' |
Size | 3/4" x 3000' |
Details
Color | Natural |
Material | High Tenacity Polyester |
Features | Non-Fading Print When Wet, Low Elongation, Pre-Lubricated, Dimensional Stability Prevents Surging During Use, Low Coefficient of Friction Minimizes Duct Melting |
Type | Pull Line Measuring Tape |
Application | High Tensile Strength and High Temperature Cable Pulling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Edge Clamp, Low, 1-1/2, 5-5/16, 7/8, 1/2 (33825)
- KRAFT TOOL Tapered Hand Darby, Sq, 36 in, Mahogany (CF237)
- UNIBOR CHUCK 1/2 C/W SHANK (CHUC05)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape (PMT1300)
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- L.H. DOTTIE L.H. Dottie 1/4'' Replacement Pulling Hook (QSPH25)
- L.H. DOTTIE L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope (36120)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- L.H. Dottie Fishing Tapes, Sticks, & Lines