Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/4'' x 300' Nylon Line Package, 5PK
Mfr # LP75300
Zoro # G507166602
product price: $25.39
/pk 5, $5.08/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300'
- Color Yellow
- Size 3/4" x 300'
- Material Nylon
- Features Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LP75300
- Zoro # G507166602
- UPC # 781002322085
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 300' |
Size | 3/4" x 300' |
Details
Color | Yellow |
Material | Nylon |
Features | Combination Piston/Pull String, Excellent For Use With Portable Blowers, For Use In All Types of Conduit |
Type | Line Package |
Application | For Use In IMC, EMT, PVC, Rigid and Many Other Conduit Types |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4113)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- L.H. DOTTIE L.H. Dottie 3/16'' x 250' Yellow Polypropylene Pull Rope (3625)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 3/8'' x 600' Yellow Polypropylene Pull Rope (3860)
- GARDNER BENDER Gardner Bender FTS-65R Upperhand Fishtape - 65 Ft. (3722378)
- L.H. Dottie Electrical Tools