Shop All Pipe Thread Sealant Tape
L.H. Dottie
L.H. Dottie 3/4'' x 25' 23 Gauge Solid Copper Plumber's Tape
Mfr # CU25
Zoro # G907168442
product price: $72.61
/ea
$72.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Copper
- Width 3/4"
- Length 25'
- Thickness 23 ga
- Application Hang, Strap, or Restrain Pipe, Conduit Tubing, and Duct Work to a Working Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # CU25
- Zoro # G907168442
- UPC # 781002275558
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4" |
Length | 25' |
Details
Item | Plumbers Tape |
Material | Solid Copper |
Thickness | 23 ga |
Application | Hang, Strap, or Restrain Pipe, Conduit Tubing, and Duct Work to a Working Surface |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Construction Adhesive, Liquid Roc 300 Series, Gray, 6 oz, Bag, 5 PK (7511008)
- 3M 3M 4910 VHB Tape 1" x 5yd, Clear, 40 mil (4910)
- DUCTMATE Gasket Tape, 5/8 In. W, 300 In. L, PK2 (GR 440 3/16X5/8)
- FAMOWOOD Wood Filler, 1 gal, Pail, White Pine (40002148)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 28 Gauge Plumber's Tape, 50PK (PT28)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 23 Gauge Solid Copper Plumber's Tape (CU10)
- L.H. DOTTIE L.H. Dottie 3/4'' x 50' 23 Gauge Solid Copper Plumber's Tape (CU50)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 26 Gauge Plumber's Tape, 50PK (PT26)
- TEADIT Joint Sealant, Expanded PTFE, 1/2" x150 ft. (SL24B.150.12)
- BLUE MONSTER PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue (70885)
- L.H. Dottie Pipe Thread Sealant Tape