Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK
Mfr # R352
Zoro # G107168518
product price: $157.00
/pk 100, $1.57/ea
Free Shipping & Returns
$157.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2"
- Outside Dia. 3/4"
- Agency Compliance UL Listed
- Material Zinc Alloy
- For Use With Rigid/IMC Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R352
- Zoro # G107168518
- UPC # 781002305057
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 1/2" |
Outside Dia. | 3/4" |
Details
Item - Reducing Bushings | Reducing Bushing |
Agency Compliance | UL Listed |
Material | Zinc Alloy |
For Use With | Rigid/IMC Conduit |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING 3-7/16 ME2000 4-BOLT FLANGE EXP (29111307)
- MI-T-M Ignitor, 12V (850-0426)
- DAYTON 4/B108 Banded V-Belt, 111-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V563)
- DUALVEE Eccentric Bushing, 6 mm Bore, 17.45 mm L (MBX2SS)
- L.H. DOTTIE L.H. Dottie 1/2'' x 3/8'' Reducing Bushing, 100PK (R351)
- L.H. DOTTIE L.H. Dottie 4'' x 3'' Reducing Bushing (R375)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 3/4'' Reducing Bushing, 25PK (R359)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Bushing, 25PK (R360)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- L.H. Dottie Reducing Bushings