Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' Universal Strut Clamp, 50PK
Mfr # SC75U
Zoro # G607168605
product price: $79.90
/pk 50, $1.60/ea
Free Shipping & Returns
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Rigid/EMT Conduit
- Finish Electrogalvanized
- Load Rating 600 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SC75U
- Zoro # G607168605
- UPC # 781002817086
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Bolt Size (In.) | 1/4"-20 x 1" |
Size | 3/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Rigid/EMT Conduit |
Finish | Electrogalvanized |
Load Rating | 600 lbs |
Thickness | 16 ga |
Conduit Type | Universal |
Type | Strut Clamp |
Style/Type | Universal Strut Clamps |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL2ACCW)
- PANDUIT Spiral Wrap, 0.500 In., 100 ft. L, Natural (T50F-C)
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 2550 PSI (DXW-11-153-3)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Strut Clamp, 100PK (SC50R)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH125BSS)
- L.H. DOTTIE L.H. Dottie 3'' Rigid Strut Clamp, 25PK (SC300R)
- L.H. DOTTIE L.H. Dottie 1-1/2'' One Hole EMT Strap, 50PK (TW150)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Rigid Strut Clamp, 50PK (SC350R)
- GAMPAK STRAP TWO HOLE 1-1/4""EMT (49823)
- L.H. Dottie Conduit Clamps & Hangers