Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' Two Hole Pipe Strap, 250PK
Mfr # HW402
Zoro # G007168588
product price: $70.30
/pk 250, $0.28/ea
$70.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Pipe
- Finish Zinc Plated
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HW402
- Zoro # G007168588
- UPC # 781002279105
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 1/2" |
Length | 2-7/16" |
Size | 3/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Pipe |
Finish | Zinc Plated |
Type | Two Hole Strap |
Conduit Type | Pipe |
Standards | UL Listed |
Thickness | 22 ga |
Load Rating | 50 lbs |
Style/Type | Pipe |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J21M4)
- RACO Handy Ell Coupling EMT 90, 1/2", Zinc (2753)
- HARTING Han 10 Es-F insert (09330102716)
- L.H. DOTTIE L.H. Dottie 1'' Pipe Nail Strap, 100PK (D3)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- L.H. DOTTIE L.H. Dottie 4'' One Hole EMT/Pipe Strap, 10PK (TW400)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 3/4'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U75)
- L.H. DOTTIE L.H. Dottie 1'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 5PK (PH100BSS)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole EMT Strap, 100PK (TW50)
- RACO Parallel Clamp, Size 1" (2324PC)
- L.H. Dottie Conduit Clamps & Hangers