Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' Straight Die Cast Liquid Tight Connector, 10PK
Mfr # LT75
Zoro # G607166090
product price: $52.86
/pk 10, $5.29/ea
$52.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Die Cast
- Conduit Size 3/4"
- Connection Threaded
- Style - Connector Straight
- Trade Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LT75
- Zoro # G607166090
- UPC # 781002110101
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Zinc Die Cast |
Connection | Threaded |
Style - Connector | Straight |
Type | Liquid Tight Connector |
For Use With | Liquid-Tight Flexible Metal and Non-Metal Type B Conduit |
Application | Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Box or Enclosure |
Material | Zinc Die Cast |
Connector Type | Straight |
Standards | UL Listed |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- QUICKCABLE Primary Wire, 14 Gauge, Yellow, 100ft. (230404-100)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42F7)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Connector, 25PK (NT50)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- L.H. DOTTIE L.H. Dottie 3'' EMT Plastic Bushing, 25PK (EMTB300)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Washer, 100PK (RW31)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNYL100)
- L.H. Dottie Conduit Fittings