Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 3/4'' Steel Strain Relief Connector (Green Grommet), 10PK
Mfr # SR75A560
Zoro # G207168913
product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4"
- Material Alloy Steel
- Color Green
- For Use With Portable Cord
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SR75A560
- Zoro # G207168913
- UPC # 781002360667
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4" |
Size | 3/4 in. |
Details
Item | Strain Relief Connector |
Material | Alloy Steel |
Color | Green |
For Use With | Portable Cord |
Standards | UL Listed |
Cable Range | 0.550 to 0.650 in. |
Finish | Zinc Plated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Non Metallic, Light Texture Finish, Gray (HBLP26FS)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 350A, 700V AC, Non-Indicating (A70QS350-4)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Black Grommet), 5PK (SR100C1050)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK (SR75A450)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Red Grommet), 10PK (SR75A250)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Yellow (SHC1037CR)
- L.H. Dottie Cord Grips