Shop All Strain Relief Connector
L.H. Dottie
L.H. Dottie 3/4'' Steel Strain Relief Connector (Blue Grommet), 10PK
Mfr # SR75A450
Zoro # G707168888
product price: $78.29
/pk 10, $7.83/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4"
- Material Alloy Steel
- Color Blue
- For Use With Portable Cord
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SR75A450
- Zoro # G707168888
- UPC # 781002360643
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4" |
Size | 3/4 in. |
Details
Item | Strain Relief Connector |
Material | Alloy Steel |
Color | Blue |
For Use With | Portable Cord |
Standards | UL Listed |
Cable Range | 0.450 to 0.550 in. |
Finish | Zinc Plated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 30A, 2 Pole, 120/240V AC (UBITBA230)
- REMKE Cord Grip, SS, 1/2" NPT, .562-.625, Mesh (RSSS-110-E)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Green Grommet), 25PK (SR50A560)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Brown Grommet), 10PK (SR75A650)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Blue Grommet), 25PK (SR50A450)
- L.H. DOTTIE L.H. Dottie 1'' Nylon Strain Relief Connector, 10PK (NSR100L)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625 (RSR-110)
- L.H. Dottie Strain Relief Connector