Shop All Cable Connectors
L.H. Dottie
L.H. Dottie 3/4'' Snap-In Non-Metallic Cable Connector, 50PK
Mfr # DRC75
Zoro # G707166181
product price: $43.04
/pk 50, $0.86/ea
$43.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Snap In
- Material - Cable Connector ABS
- Use With - Nonmetallic Building Cable Non-Metallic Sheathed Cable
- Material Thermoplastic
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DRC75
- Zoro # G707166181
- UPC # 781002505082
- Country of Origin Canada
- Category Cable Connectors
Dimensions
Conduit Trade Size | 3/4" |
Details
Item - Building Cable Connector | Cable Connector |
Style - Connector | Snap In |
Material - Cable Connector | ABS |
Use With - Nonmetallic Building Cable | Non-Metallic Sheathed Cable |
Material | Thermoplastic |
Standards | UL Listed |
Color | Red |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- LISLE DISCONNECT 3/8" FOR JIFY TITE (LI22720)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2B)
- METRA ELECTRONICS 11 INCH CABLE TIE BLACK, PK 100 (BCT11)
- L.H. DOTTIE L.H. Dottie 1/2'' Non-Metallic Cable Connector, 50PK (NMC50)
- L.H. DOTTIE L.H. Dottie 1/2'' Snap-In Non-Metallic Cable Connector, 100PK (DRC50)
- IFM Wireable M8 connector (E12463)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- TRIPLETT BNC Adapter, Right Angle Male/Fema, PK10 (301-RA-350TP)
- IFM Wireable M18 connector (E10137)
- IFM Wireable 1/2" connector (E11764)
- L.H. Dottie Cable Connectors