Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' Rigid Conduit Sealing Locknut, 100PK
Mfr # LNS75
Zoro # G807166371
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3/4"
- Finish Zinc Plated
- Connection Threaded
- Includes PVC Sealing Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LNS75
- Zoro # G807166371
- UPC # 781002123316
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Outside Dia. | 1-3/4" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Zinc Plated |
Connection | Threaded |
Includes | PVC Sealing Ring |
Style - Connector | Sealing |
For Use With | Threaded IMC & Rigid Conduit |
Application | Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal |
Standards | UL Listed |
Material | Steel |
Type | Sealing Locknut |
Thickness | 3/16" |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP806AWW)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20307)
- L.H. DOTTIE L.H. Dottie 1-1/4'' EMT Plastic Bushing, 25PK (EMTB125)
- L.H. DOTTIE L.H. Dottie 3/4'' Combo Coupling, 10PK (CF2)
- L.H. DOTTIE L.H. Dottie 3'' x 1-1/4'' Reducing Washer, 10PK (RW84)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- HALEX CHASE NIPPLE RIGID 1 in. D (90703)
- L.H. Dottie Conduit Fittings