Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' Pipe & 1'' EMT Nail Strap, 100PK
Mfr # D2
Zoro # G007168212
$21.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Pipe & EMT
- Finish Zinc Plated
- Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # D2
- Zoro # G007168212
- UPC # 781002276609
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Length | 1-1/2" |
Size | 3/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Pipe & EMT |
Finish | Zinc Plated |
Thickness | 12 ga |
Type | Nail Strap |
Style/Type | Pipe |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK85)
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 1A, 250V AC, Non-Indicating (FLNR001)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- L.H. DOTTIE L.H. Dottie 3/4'' Conduit Hanger w/ Hex Nut & Bolt, 100PK (PH75B)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Strut Clamp, 50PK (SC200R)
- L.H. DOTTIE L.H. Dottie 2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH200BSS)
- L.H. DOTTIE L.H. Dottie 1/4'' One Hole Co-Axial Strap, 100PK (TW14)
- NVENT CADDY Conduit Clip, Spring Steel (20M24)
- L.H. Dottie Conduit Clamps & Hangers