Shop All Conduit Clamps & Hangers
L.H. Dottie
L.H. Dottie 3/4'' Medium Weight One Hole Pipe Strap, 100PK
Mfr # MHW75
Zoro # G907167926
product price: $39.30
/pk 100, $0.39/ea
$39.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- For Use With Medium Weight Pipe
- Finish Zinc Plated
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MHW75
- Zoro # G907167926
- UPC # 781002278351
- Country of Origin India
- Category Conduit Clamps & Hangers
Dimensions
Width | 3/4" |
Length | 2-7/16" |
Size | 3/4 in. |
Details
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
For Use With | Medium Weight Pipe |
Finish | Zinc Plated |
Thickness | 14 ga |
Conduit Type | Medium Weight Pipe |
Type | One Hole Strap |
Standards | UL Listed |
Style/Type | Pipe Medium Weight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGX-5)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4NK)
- LINEMASTER Classic IV - Guarded (TWIN 88SH2-05)
- L.H. DOTTIE L.H. Dottie 3/8'' Malleable Iron Beam Clamp, 25PK (BK38M)
- L.H. DOTTIE L.H. Dottie 1/2'' EMT Strut Clamp, 100PK (SC50E)
- L.H. DOTTIE L.H. Dottie 1'' Universal Offset Strut Strap, 50PK (OSS100)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- L.H. DOTTIE L.H. Dottie 2'' Two Hole EMT Strap, 50PK (TW306)
- TOOLTIME RP2785EG Strut U-Bolt Beam Clamp (TO152553)
- L.H. Dottie Conduit Clamps & Hangers