Shop All Black Pipe Fittings
L.H. Dottie
L.H. Dottie 3/4'' Malleable Iron Floor Flange, 25PK
Mfr # FF75
Zoro # G807166005
Free Shipping & Returns
$304.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Malleable Iron
- Fitting Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FF75
- Zoro # G807166005
- UPC # 781002603511
- Country of Origin India
- Category Black Pipe Fittings
Details
Basic Fitting Material | Malleable Iron |
Fitting Connection Type | Threaded |
Item | Floor Flange |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- NVENT CADDY Strut Pipe Clamp, Size 3/4 In (RIGD0075S4)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size (437211)
- AMERICAN STANDARD Diverter Spout Repair Kit, Metal (M962106-0020A)
- L.H. DOTTIE L.H. Dottie 1/2'' Malleable Iron Floor Flange, 25PK (FF50)
- L.H. DOTTIE L.H. Dottie 2'' Malleable Iron Floor Flange, 5PK (FF200)
- ZORO SELECT 3/4" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810086611)
- SMITH-COOPER 6" x 3" Hex Bushing (4316000832)
- ANVIL 2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310010608)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822166)
- ANVIL 1" x 1" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310040001)
- L.H. Dottie Black Pipe Fittings