Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3/4'' LR Threaded Conduit Body w/ Cover & Gasket, 10PK
Mfr # LR75CG
Zoro # G507165469
product price: $221.10
/pk 10, $22.11/ea
Free Shipping & Returns
$221.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type LR
- Conduit Outlet Body Material Die Cast Aluminum
- Material Copper Free Aluminum
- Conduit Outlet Body Capacity 7-1/3 cu. in.
- Includes Cover & Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # LR75CG
- Zoro # G507165469
- UPC # 781002107644
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3/4" |
Size | 3/4 in. |
Details
Item | Conduit Body with Cover & Gasket |
Conduit Outlet Body Type | LR |
Conduit Outlet Body Material | Die Cast Aluminum |
Material | Copper Free Aluminum |
Conduit Outlet Body Capacity | 7-1/3 cu. in. |
Includes | Cover & Gasket |
For Use With | Rigid Conduit |
Standards | UL & CSA Listed |
Color | Gray |
Max. Ambient Temp. | 226 Degrees F |
Style/Type | LR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606J)
- LEVITON Number of Gangs: 2 High-Impact Plastic, Black (42080-2EP)
- MASTER APPLIANCE 55PC Solder and Seal Butt Splice Pack (MAS11821)
- L.H. DOTTIE L.H. Dottie 1/2'' LB Threaded Conduit Body w/ Cover & Gasket, 10PK (LB50CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' TB Threaded Conduit Body w/ Cover & Gasket, 2PK (TB125CG)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- L.H. DOTTIE L.H. Dottie 1/2'' Conduit Body Aluminum Cover, 50PK (BC50)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 2-1/2'' LB Threaded Conduit Body w/ Cover & Gasket (LB250CG)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- L.H. Dottie Conduit Bodies & Covers