Shop All Knockout Hole Punches
L.H. Dottie
L.H. Dottie 3/4'' Large Draw Stud
Mfr # HPLDS75
Zoro # G107165968
product price: $81.00
/ea
Free Shipping & Returns
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steel & Stainless Steel
- Material Alloy Steel
- Type Large Draw Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HPLDS75
- Zoro # G107165968
- UPC # 781002820390
- Country of Origin China
- Category Knockout Hole Punches
Details
For Use With | Steel & Stainless Steel |
Material | Alloy Steel |
Type | Large Draw Stud |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Pin Extractor, 3.8mm OD, 3.1mm ID (902-394)
- DRILL AMERICA 13/16in-14 UNS HSS Plug Tap and 3/4in HSS 1/2in Shank Drill Bit Kit (POUFS13/16-14)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- ASSOCIATED CHARGER, 612V 7060A, AGM, 250 AMP CRANKING (ASO6012AGM)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (19pcs set, includes case and gear punch) (GPTK2)
- L.H. DOTTIE L.H. Dottie 1'' Large Draw Stud (HPLDS100)
- L.H. DOTTIE L.H. Dottie 3/4'' Ball Bearing Draw Stud (RPBBDS34)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- L.H. DOTTIE L.H. Dottie Gear Punch Tool Kit (16pcs set, includes case and gear punch) (GPTK1)
- CURRENT TOOLS 1" Piece Maker SS Stainless Steel Knock-Out Punch (1542)
- GREENLEE Punch (5136AV)
- L.H. Dottie Knockout Hole Punches