Shop All Ground Rods & Clamps
L.H. Dottie
L.H. Dottie 3/4'' Ground Rod Clamp, 25PK
Mfr # GR34
Zoro # G907165540
Free Shipping & Returns
$157.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Grounding Connector Ground Rod Clamp
- Material Copper Alloy
- Rod Dia. (In.) 3/4"
- Wire Size - Grounding 10 SOL to 2 STR
- Standards UL& CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # GR34
- Zoro # G907165540
- UPC # 781002105107
- Country of Origin India
- Category Ground Rods & Clamps
Dimensions
Rod Dia. (In.) | 3/4" |
Wire Size - Grounding | 10 SOL to 2 STR |
Size | 3/4 in. |
Details
Type - Grounding Connector | Ground Rod Clamp |
Material | Copper Alloy |
Standards | UL& CSA Listed |
Application | Connects Bare Copper Wire to Copper Ground Rod or Rebar for Grounding and Bonding |
For Use With | Rebar & Copper Bonded Ground Rod |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Flush Black, 15A Kit (RCT201BK)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Marine Grade, Flush Receptacle, 30A 125V, 2-Pole 3-Wire Grounding, L5-30R, Screw Terminal, Yellow (HBL26CM10)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- L.H. DOTTIE L.H. Dottie 4-1/2''-6'' Bronze Armored Ground Clamp, 5PK (1103)
- L.H. DOTTIE L.H. Dottie 3/8''-1'' Bronze Bare Ground Clamp w/ Lay in Lug, 25PK (DLI25)
- L.H. DOTTIE L.H. Dottie 1-1/4''-2'' Bronze Bare Ground Clamp w/ Lay in Lug, 5PK (DLI27)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point (Tuff Pack), 500PK (1032GTP)
- L.H. DOTTIE L.H. Dottie 1/2''-1'' Pressure Cast Brass Plated Bare Ground Clamp, 25PK (20B)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- L.H. Dottie Ground Rods & Clamps