Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' EMT Plastic Bushing, 50PK
Mfr # EMTB75
Zoro # G607168049
Sold in multiples of 2 for $16.74
$16.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyethylene
- Conduit Size 3/4"
- Color White
- Connection Snap on
- Style - Connector EMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # EMTB75
- Zoro # G607168049
- UPC # 781002816140
- Country of Origin Canada
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Polyethylene |
Color | White |
Connection | Snap on |
Style - Connector | EMT |
Material | Metallic |
Application | Protects Wires from Abrasion and Sharp EMT Edges |
For Use With | EMT |
Type | Plastic Bushing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flexible Fixture Hanger, 1/2In Hub, Iron (JBK-50-BS)
- GE Thermal Unit, 2.53A (CR123H291A)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B101006CH)
- GREENGATE Ceiling Pir 1500 Sqft 120-347V Dr (OAC-P-1500-DMV)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Plastic Bushing, 100PK (PB50)
- L.H. DOTTIE L.H. Dottie 4'' EMT Plastic Bushing, 25PK (EMTB400)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- L.H. DOTTIE L.H. Dottie 6'' Rigid Conduit Plastic Bushing, 10PK (PB600)
- L.H. DOTTIE L.H. Dottie 5/16'' Anti Short Bushing, 1000PK (0)
- HALEX 90291 0.5 In. Electrical Metallic Tubing 90degree Connector (242685)
- L.H. Dottie Conduit Fittings