Shop All Sheet Gaskets
L.H. Dottie
L.H. Dottie 3/4'' Conduit Body Nitrile Gasket, 50PK
Mfr # GN75
Zoro # G007165785
product price: $140.59
/pk 50, $2.81/ea
Free Shipping & Returns
$140.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nitrile
- Size 3/4"
- Thickness 1/16"
- Type Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # GN75
- Zoro # G007165785
- UPC # 781002402558
- Country of Origin India
- Category Sheet Gaskets
Dimensions
Size | 3/4" |
Details
Material | Nitrile |
Thickness | 1/16" |
Type | Gasket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Plate Satin Stainless Steel 10"x40" (10X40.630)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LM 630)
- ZORO SELECT Silicone O-Ring, 3mm Wide 6mm ID, PK10 (ZUSAS70FDA3X6)
- ZORO SELECT Pneumatic, Door Closer, Pneumatic (4PB53)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (25 Pack) (WPI25)
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 15 x 15 In (3000)
- GARLOCK Gasket, Fiber, 1/8 In T, 30 x 30 In (5500)
- ZORO SELECT Gasket, Full Face, 1 In, SBR, Red (7124FF-0150-125-0100)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-100)
- SUPCO Finnys Gasket Book, 36 Assorted (GB10)
- L.H. Dottie Sheet Gaskets