Shop All Conduit Bodies & Covers
L.H. Dottie
L.H. Dottie 3/4'' Conduit Body Aluminum Cover, 50PK
Mfr # BC75
Zoro # G707165696
product price: $223.56
/pk 50, $4.47/ea
Free Shipping & Returns
$223.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Material Aluminum
- Material Aluminum
- Includes Zinc Plated Captive Screws
- For Use With Aluminum Conduit Body
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # BC75
- Zoro # G707165696
- UPC # 781002403050
- Country of Origin India
- Category Conduit Bodies & Covers
Dimensions
Conduit Size | 3/4" |
Size | 3/4 in. |
Details
Item | Cover |
Conduit Outlet Body Material | Aluminum |
Material | Aluminum |
Includes | Zinc Plated Captive Screws |
For Use With | Aluminum Conduit Body |
Standards | UL Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 30 ft L Cut-to-Length Hook-&-Loop Cable Tie GN (G-05-030-GN)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 10A, 600V AC (OTS10)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-1S17D8-022)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- L.H. DOTTIE L.H. Dottie 3'' LL Threaded Conduit Body w/ Cover & Gasket (LL300CG)
- L.H. DOTTIE L.H. Dottie 1'' LR Threaded Conduit Body w/ Cover & Gasket, 5PK (LR100CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' LB Threaded Conduit Body w/ Cover & Gasket, 2PK (LB125CG)
- L.H. DOTTIE L.H. Dottie 1-1/4'' C Threaded Conduit Body w/ Cover & Gasket, 2PK (C125CG)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- L.H. Dottie Conduit Bodies & Covers