Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' 90 Degree Steel Liquid Tight Connector, 10PK
Mfr # SL9075
Zoro # G807165909
Free Shipping & Returns
$134.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Alloy Steel
- Conduit Size 3/4"
- Finish Zinc Plated
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SL9075
- Zoro # G807165909
- UPC # 781002667148
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Alloy Steel |
Finish | Zinc Plated |
Connection | Threaded |
Insulated | Yes |
Connector Type | 90 Degrees |
Type | Liquid Tight Connector |
Material | Steel/Malleable Iron |
For Use With | Liquid Tight Conduit |
Standards | UL Listed |
Application | Connects Liquid Tight Conduit Into an Enclosure |
Style - Connector | 90 Degrees |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 2 Pole, 240/415/440V AC, D Curve (M9F43215)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- SCHNEIDER ELECTRIC On-delay, Timer, w/control Signal, 240V, 8A (RE17RAMU)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 1-1/4'' Reducing Washer, 10PK (RW94)
- L.H. DOTTIE L.H. Dottie 3/8'' Rigid Conduit Locknut, 100PK (LN38)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Connector, 25PK (NT50)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- L.H. Dottie Conduit Fittings