Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3/4'' 90 Degree PVC Liquid Tight Connector, 10PK
Mfr # NLT9075
Zoro # G507165865
product price: $76.76
/pk 10, $7.68/ea
Free Shipping & Returns
$76.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Nylon PA66
- Conduit Size 3/4"
- Color Gray
- Connection Threaded
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # NLT9075
- Zoro # G507165865
- UPC # 781002360124
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Nylon PA66 |
Color | Gray |
Connection | Threaded |
Insulated | Yes |
Includes | Locknut & Sealing Ring |
Material | Polyvinyl Chloride |
Application | Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures |
Style - Connector | 90 Degrees |
Standards | UL Listed |
Connector Type | 90 Degrees |
Type | Liquid Tight Connector |
For Use With | Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD15X3NPW6)
- 3M 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK25 (RV10-38Q)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Sealing Locknut, 100PK (LNS50)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Washer, 25PK (RW65)
- L.H. DOTTIE L.H. Dottie 2-1/2'' Insulated Ground Bushing w/ Lay In Lug, 5PK (GBL250)
- RACO Cast EMT Compression Coupling, Metallic (2870)
- L.H. Dottie Conduit Fittings