Shop All High Speed Jobber Drill Bits
L.H. Dottie
L.H. Dottie 3/32'' High Speed Steel Drill (Carded)
Mfr # HS6C
Zoro # G007165495
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Heavy Duty Jobber
- Shank Type Straight
- Material M2 High Speed Steel
- Finish Black & Gold
- Overall Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HS6C
- Zoro # G007165495
- UPC # 781002821267
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Shank Size | 3/32" |
Bit Dia. | 3/32" |
Details
Bit Style | Heavy Duty Jobber |
Shank Type | Straight |
Material | M2 High Speed Steel |
Finish | Black & Gold |
Number of Pieces | 4 |
Drill Bit Point Angle | 135° |
Standards | ANSI |
Application | Steel, Steel Forging, Cast Iron, Wood, Plastic, And Other Work Materials |
Flute Type | Spiral |
Point Type | Split |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Pencil Vibrator (DCE531B)
- KLEIN TOOLS Ratcheting Box Wrench 3/8 x 7/16-Inch (68201)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- DRILL AMERICA #21x6" HSS Aircraft Extension Drill Bit (DWDA/CX621)
- L.H. DOTTIE L.H. Dottie 1/4'' High Speed Steel Drill (Carded) (HS16C)
- L.H. DOTTIE L.H. Dottie 27/64'' High Speed Steel Drill (Carded) (HS27C)
- L.H. DOTTIE L.H. Dottie 23/64'' High Speed Steel Drill (Carded) (HS23C)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- L.H. DOTTIE L.H. Dottie 1/2'' High Speed Steel Drill (Carded) (HS32C)
- L.H. DOTTIE L.H. Dottie 13/64'' High Speed Steel Drill (Carded) (HS13C)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.113 (300 33)
- L.H. Dottie High Speed Jobber Drill Bits