Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/16'' x 1200' Yellow Polypropylene Pull Rope
Mfr # 36120
Zoro # G707168468
Free Shipping & Returns
$92.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1200'
- Color Yellow
- Size 3/16" x 1200'
- Material Polypropylene
- Features High Visbility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 36120
- Zoro # G707168468
- UPC # 781002613084
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1200' |
Size | 3/16" x 1200' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Application | Pulls Wire Through Conduit and Pipe |
Type | Pull Rope |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Accu-Cut Circular Saw Track Guide, 26-1/2 in L, 8.8 in W, Aluminum (KMA2700)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- READING TECHNOLOGIES ELEMENT REPLACEMENT 2nd STAGE (RTI-SAF-1)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Power Fishing Piston, 2PK (PFP125)
- L.H. DOTTIE L.H. Dottie 5/8'' x 3000' Pull Line Measuring Tape (DWP3001)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- L.H. DOTTIE L.H. Dottie 6500' Two Ply Pull Line (Pail) (6502P)
- L.H. DOTTIE L.H. Dottie 1100' Pink Twisted Nylon Twine (N18P)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod (13-716-600M-AWK)
- L.H. Dottie Electrical Tools