Shop All Fishing Tapes, Sticks, & Lines
L.H. Dottie
L.H. Dottie 3/16'' x 1000' Yellow Polypropylene Pull Rope
Mfr # 36100
Zoro # G907168503
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000'
- Color Yellow
- Size 3/16" x 1000'
- Material Polypropylene
- Features High Visbility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 36100
- Zoro # G907168503
- UPC # 781002613060
- Country of Origin Viet Nam
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1000' |
Size | 3/16" x 1000' |
Details
Color | Yellow |
Material | Polypropylene |
Features | High Visbility |
Type | Pull Rope |
Application | Pulls Wire Through Conduit and Pipe |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- MILWAUKEE TOOL Twist to Lock Mount, Plastic CAP, Black (48-22-8399)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-13 Tap Thread Size, AlTix Coated (137870 1/2-13)
- L.H. DOTTIE L.H. Dottie 2150' Nylon Fishing Line (N85)
- L.H. DOTTIE L.H. Dottie 1'' x 450' Nylon Line Package, 5PK (LP100450)
- L.H. DOTTIE L.H. Dottie 1/2'' x 600' Yellow Polypropylene Pull Rope (1260)
- L.H. DOTTIE L.H. Dottie 3/4'' x 450' Nylon Line Package, 5PK (LP75450)
- L.H. DOTTIE L.H. Dottie 1/4'' x 600' Yellow Polypropylene Pull Rope (1460)
- L.H. DOTTIE L.H. Dottie 1100' Pink Twisted Nylon Twine (N18P)
- PROFESSIONAL PLASTICS Cal Missle 1.500, SDR11 - Duct Projectile, Item# 2110-014 [Each] (FABMISSLE2110-014-PC)
- L.H. Dottie Electrical Tools