Shop All Hollow Wall Anchors
L.H. Dottie
L.H. Dottie 3/16'' Flip Toggle Anchor Kit w/ Pan Head Combo Drive Screws
Mfr # FTG316
Zoro # G907166240
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Thread Size #10-24
- Drive Type Combination Square/Phillips/Slotted
- Toggle Bolt Type Flip Toggle
- Anchor Thread Size #10-24
- Usable Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # FTG316
- Zoro # G907166240
- UPC # 781002854524
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Thread Size | #10-24 |
Anchor Thread Size | #10-24 |
Usable Length | 2-1/2 in |
Details
Item | Toggle Bolt |
Head Type | Pan |
Drive Type | Combination Square/Phillips/Slotted |
Toggle Bolt Type | Flip Toggle |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.043.0550)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M30, 45 mm Shank, 60 mm ID, Carbon Steel, Self Colored (DIN030)
- ZORO SELECT 7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07040.087.0250)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy (WDK6)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy, 100 PK (WD8)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (1AK)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10K)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8305000)
- L.H. Dottie Hollow Wall Anchors