Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 6'' Slotted Power Bit (Carded)
Mfr # IB3S6C
Zoro # G707168314
$22.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 6"
- Fastening Tool Material S2 Carbon Steel
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB3S6C
- Zoro # G707168314
- UPC # 781002818670
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 6" |
Shank Size | 1/4" |
Size | #3 x 6" |
Drive Size | #12-14 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Type | Quick Change |
Shank Shape | Hex |
Standards | ISO-9002 |
Type | Power Bit |
Drive Type | Slotted |
Number of Pieces | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 8-32mm, 23 Pc (86225)
- MAKITA Router Bit, 3/4" Top BB Straight, 1/4" (733259-A)
- CLC WORK GEAR Tool Bag, Black, Polyester, 18 Pockets (1148)
- KLEIN TOOLS 5/16-Inch Insulated Nut Driver with 6-Inch Shank (646-5/16-INS)
- L.H. DOTTIE L.H. Dottie #3 x 4'' Phillips Power Bit (Carded) (IB3P4C)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH22P5)
- L.H. Dottie Screwdriver Bits