Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 6'' Phillips Power Bit (Carded)
Mfr # IB3P6C
Zoro # G907168299
product price: $22.94
/ea
$22.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 6"
- Fastening Tool Material S2 Carbon Steel
- Type Power Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB3P6C
- Zoro # G907168299
- UPC # 781002818519
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 6" |
Size | #3 x 6" |
Drive Size | #12-14 |
Shank Size | 1/4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Type | Power Bit |
Shank Type | Quick Change |
Drive Type | Phillips |
Standards | ISO-9002 |
Shank Shape | Hex |
Number of Pieces | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- TEKTON 39 oz. Dead Blow Hammer (HDB30039)
- TIMBERLINE LOCKS Timberline Locks Tldb 165 16.5Mm Drill Bit (TLDB 165)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #6 Spanner Insert Bit (1156)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- KO-KEN Bit Slotted 1.6 x 11 80mm 5/16 Hex Drive (100S.80-11)
- L.H. Dottie Screwdrivers and Nutdrivers