Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 4'' Square Drive Power Bit (Carded)
Mfr # IB34C
Zoro # G807168245
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 4"
- Fastening Tool Material S2 Carbon Steel
- Drive Size #12-14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB34C
- Zoro # G807168245
- UPC # 781002818823
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 4" |
Drive Size | #12-14 |
Shank Size | 1/4" |
Size | #3 x 4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Shape | Hex |
Standards | ISO-9002 |
Drive Type | Square |
Shank Type | Quick Change |
Type | Power Bit |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- MILWAUKEE TOOL GRINDER ONLY 18V FUEL 4-1/2"/5" SLIDE (ML2881-20)
- CRAFTSMAN Hack Saw, Carbon Steel, 12" Blade Length (CMHT20138)
- WALTER Walter Titex - Jobber drill (5058860)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- VEGA INDUSTRIES Impactech Hex 3/16 Insert Bit x 2 (P150H1264A)
- L.H. Dottie Screwdrivers and Nutdrivers