Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 4'' Phillips Power Bit (Carded)
Mfr # IB3P4C
Zoro # G907168282
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 4"
- Fastening Tool Material S2 Carbon Steel
- Standards ISO-9002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB3P4C
- Zoro # G907168282
- UPC # 781002818502
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 4" |
Drive Size | #12-14 |
Size | #3 x 4" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Standards | ISO-9002 |
Type | Power Bit |
Shank Shape | Hex |
Drive Type | Phillips |
Shank Type | Quick Change |
Number of Pieces | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Crack Squeegee, 12-1/4", V (GG816)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1.25"L, Blind Tap, Steel (GN4C----F6-B-21)
- TEKTON 3/8 Inch Drive x 20 mm Deep 12-Point Socket (SHD13320)
- KIPP Tension Lever, 5/8-11 External Thread, 2.36"L, 0 Deg. Adjustable (K0108.4A62X60)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Square Drive Power Bit (Carded) (IB1XC)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #14 Spanner Insert Bit (11514)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH26P1)
- L.H. Dottie Screwdriver Bits