Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 2'' Square Drive Power Bit (Carded)
Mfr # IB3LC
Zoro # G807167903
Sold in multiples of 2 for $15.08
$15.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 2"
- Fastening Tool Material S2 Carbon Steel
- Shank Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # IB3LC
- Zoro # G807167903
- UPC # 781002818809
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2" |
Drive Size | #12-14 |
Shank Size | 1/4" |
Size | #3 x 2" |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Type | Quick Change |
Shank Shape | Hex |
Type | Power Bit |
Standards | ISO-9002 |
Drive Type | Square |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE CUTLERY Knife, Case Pocket Worn Mediterranean Blue Bone Peanut (51858)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Taper Tap (DWT60779)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG RETAINING RING PLIERS (KH3483)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #10 (C18063)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #0 x 1'' Phillips Insert Bit (Carded) (IB0PC)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Slotted Power Bit (Carded) (IB2S6C)
- L.H. DOTTIE L.H. Dottie #3 x 2'' Slotted Power Bit (Carded) (IB3SLC)
- L.H. DOTTIE L.H. Dottie #1 x 6'' Phillips Power Bit (Carded) (IB1P6C)
- L.H. DOTTIE L.H. Dottie #3 x 1'' Slotted Insert Bit (Carded) (IB3SC)
- X1 TOOLS 9/32 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-2813x12)
- L.H. Dottie Screwdrivers and Nutdrivers