Shop All Screwdriver Bits
L.H. Dottie
L.H. Dottie #3 x 2'' Slotted Power Bit (Carded)
Mfr # IB3SLC
Zoro # G707167904
product price: $7.54
/ea
Sold in multiples of 2 for $15.08
$15.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Application - Tools General Fastening
- Fastening Tool Tip Size #3
- Overall Bit Length 2"
- Fastening Tool Material S2 Carbon Steel
- Shank Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # IB3SLC
- Zoro # G707167904
- UPC # 781002818649
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Overall Bit Length | 2" |
Size | #3 x 2" |
Drive Size | #12-14 |
Details
Application - Tools | General Fastening |
Fastening Tool Material | S2 Carbon Steel |
Shank Type | Quick Change |
Standards | ISO-9002 |
Type | Power Bit |
Drive Type | Slotted |
Shank Shape | Hex |
Number of Pieces | 2 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Rubber Tip Set for Air Blow Gun, 3 pcs (CP21089-3RN)
- WESTWARD 3/4 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E272)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 6.000"L, SDS Plus, 5PK (HC2061B5)
- L.H. DOTTIE L.H. Dottie #1 x 3'' Slotted Power Bit (Carded) (IB1SXC)
- L.H. DOTTIE L.H. Dottie #3 x 6'' Slotted Power Bit (Carded) (IB3S6C)
- L.H. DOTTIE L.H. Dottie #2 x 3'' Phillips Power Bit (Carded) (IB2PXC)
- L.H. DOTTIE L.H. Dottie #10 Spanner Insert Bit (11510)
- L.H. DOTTIE L.H. Dottie #2 x 6'' Square Drive Power Bit (Carded) (IB26C)
- L.H. DOTTIE L.H. Dottie #2 x 2'' Phillips/Square Drive Power Bit (Carded) (IB2CLC)
- CENTURY DRILL & TOOL Star Insert Screwdriving Bit, T10, 1 in. (68410)
- L.H. Dottie Screwdriver Bits