Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' x 2'' Reducing Washer, 10PK
Mfr # RW86
Zoro # G807168504
product price: $32.47
/pk 10, $3.25/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3" x 2"
- Finish Pre-Galvanized
- Outside Dia. 3"
- Inside Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW86
- Zoro # G807168504
- UPC # 781002301813
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3" x 2" |
Outside Dia. | 3" |
Inside Dia. | 2" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Material | Steel |
Standards | UL Listed |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Type | Reducing Washer |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Male / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-M-B)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Locknut, 50PK (LN200)
- L.H. DOTTIE L.H. Dottie Universal Snap-In Stud Bushing, 25PK (USB)
- L.H. DOTTIE L.H. Dottie 3'' Weathertight Hub (WTH300)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Insulated No Thread Connector, 10PK (NT125I)
- L.H. DOTTIE L.H. Dottie 1/2'' Weathertight Hub, 10PK (WTH50)
- BRIDGEPORT FITTINGS Exp Set Screw Coupling, Steel, 2" Trade Sz (EC-200R)
- L.H. Dottie Conduit Fittings