Shop All Conduit Fittings
L.H. Dottie
L.H. Dottie 3'' x 2-1/2'' Reducing Washer, 10PK
Mfr # RW87
Zoro # G907168534
product price: $32.47
/pk 10, $3.25/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Carbon Steel
- Conduit Size 3" x 2-1/2"
- Finish Pre-Galvanized
- Type Reducing Washer
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RW87
- Zoro # G907168534
- UPC # 781002301844
- Country of Origin India
- Category Conduit Fittings
Dimensions
Conduit Size | 3" x 2-1/2" |
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Details
Conduit Fitting Material | Carbon Steel |
Finish | Pre-Galvanized |
Type | Reducing Washer |
Standards | UL Listed |
Material | Steel |
Application | Sheet Metal Box, Enclosures, or Cabinets |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, CH, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CH8L125RP)
- GENERAC Maintenance Kit 8 kW, 410cc Kit (5662)
- SOUTHWIRE 12x100' ALU Conduit (55082103)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA002)
- L.H. DOTTIE L.H. Dottie 2'' Weathertight Hub w/ Grounding Lug, 2PK (WTHGL200)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1'' Reducing Washer, 50PK (RW43)
- L.H. DOTTIE L.H. Dottie 1'' Straight PVC Liquid Tight Connector, 5PK (NLT100)
- L.H. DOTTIE L.H. Dottie 1-1/4'' x 1/2'' Reducing Washer, 50PK (RW41)
- L.H. DOTTIE L.H. Dottie 3-1/2'' x 2'' Reducing Washer, 10PK (RW96)
- L.H. DOTTIE L.H. Dottie 5'' Rigid Conduit Plastic Bushing, 10PK (PB500)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- L.H. Dottie Conduit Fittings