Shop All Reducing Bushings
L.H. Dottie
L.H. Dottie 3'' x 2-1/2'' Reducing Bushing
Mfr # R369
Zoro # G107168525
product price: $45.77
/ea
$45.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2-1/2"
- Outside Dia. 3"
- Agency Compliance UL Listed
- For Use With Rigid/IMC Conduit
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # R369
- Zoro # G107168525
- UPC # 781002305781
- Country of Origin India
- Category Reducing Bushings
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 3" |
Details
Item - Reducing Bushings | Reducing Bushing |
Agency Compliance | UL Listed |
For Use With | Rigid/IMC Conduit |
Material | Zinc Alloy |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- GAST Repair Kit, Air Motor (K210-WW)
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- INGERSOLL-RAND High Efficiency Filter, 1/2in. NPT, 22 cfm (FA40IH)
- L.H. DOTTIE L.H. Dottie 3'' x 2'' Reducing Bushing (R368)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/4'' Reducing Bushing, 10PK (R365)
- L.H. DOTTIE L.H. Dottie 1'' x 3/4'' Reducing Bushing, 50PK (R354)
- L.H. DOTTIE L.H. Dottie 4'' x 2'' Reducing Bushing (R373)
- L.H. DOTTIE L.H. Dottie 2'' x 1'' Reducing Bushing, 10PK (R364)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- BAILEY Split Bronze Bushings (NU Series): 1 1/4 in. I.D., 1 1/4 in. Length, 1 13/32 in. O.D. (153837)
- L.H. Dottie Bushings