Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 3'' x 1000' Red Underground Tape (Caution Buried Electric Line Below)
Mfr # UT8D
Zoro # G507168873
$60.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Roll Width 3"
- Roll Length 1000'
- Thickness 4 mil
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # UT8D
- Zoro # G507168873
- UPC # 781002163428
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3" |
Roll Length | 1000' |
Details
Item | Underground Warning Tape |
Material | Polyethylene |
Color | Red |
Legend | Caution Buried Electric Line Below |
Thickness | 4 mil |
Legend Color | Black |
Standards | APWA Uniform Color Code |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 38" Waist Sz, 34" Inseam, Brn (102776-211-38x34)
- BALDWIN Estate Antique Brass House Numbers (90675.050.CD)
- 3M FD 150 Blue Fire Barrier Sealant, Blue, 40 to 122 deg F, 101 oz Cartridge (FIREDAM 150+ BLUE)
- HEXARMOR Knit Gloves, General Purpose, L, PR (3055-L (9))
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Utilities Underground) (UT19D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT44D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution High Voltage) (BT12)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Barricade Tape (Danger Keep Out) (BT49)
- KLEIN TOOLS Caution Tape, Barricade, CAUTION, Yellow, 3-Inch x 200-Foot (58000)
- L.H. Dottie Barrier, Flagging and Underground Tapes