Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Cable Line Below)
Mfr # UT43D
Zoro # G107168990
product price: $60.80
/ea
$60.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Legend Color Black
- Standards APWA Uniform Color Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # UT43D
- Zoro # G107168990
- UPC # 781002167433
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Underground Warning Tape |
Material | Polyethylene |
Color | Orange |
Legend | Caution Buried Cable Line Below |
Legend Color | Black |
Standards | APWA Uniform Color Code |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS StripGrips, XL, Yellow, PR (SGRIP-800-04)
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 26in DIAMETER (N26)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size XL (20-1-1891-XL)
- NOTRAX 10 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0310YB)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Electric Line Below) (UT7D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Underground Tape (Caution Buried Utilities Underground) (UT19D)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT44D)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below) (DU605)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Barricade Tape (Danger Keep Out) (BT49)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Do Not Enter) (BT8)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1511-200)
- L.H. Dottie Barrier, Flagging and Underground Tapes