Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below)
Mfr # DU05
Zoro # G207167022
Free Shipping & Returns
$230.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foil Bonded Polyethylene
- Standards APWA Uniform Color Code
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DU05
- Zoro # G207167022
- UPC # 781002163602
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Details
Item | Detectable Warning Tape |
Material | Foil Bonded Polyethylene |
Color | Orange |
Legend | Caution Buried Telephone Line Below |
Standards | APWA Uniform Color Code |
Legend Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Replacement Rope Lanyard, 5 m, Nylon (L052HA03)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40088)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- SIGNMISSION OSHA Sign, Hearing Protection Required In Manufacturing, 14in X 10in Plastic, 14" W, 10" H, Lndscp (OS-NS-P-1014-L-13383)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU01)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Detectable Tape (Caution Buried High Voltage Line Below) (DU09)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Cable Line Below) (UT43D)
- L.H. DOTTIE L.H. Dottie 6'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU601)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Yellow Barricade Tape (Caution Caution Caution) (BT5)
- CORDOVA Caution Do Not Enter Barricade Tape (T20102)
- L.H. Dottie Traffic Safety