Shop All Barrier, Flagging and Underground Tapes
L.H. Dottie
L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below)
Mfr # DU10
Zoro # G707166853
product price: $230.88
/ea
Free Shipping & Returns
$230.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foil Bonded Polyethylene
- Roll Width 3"
- Legend Color Black
- Roll Length 1000'
- Thickness 4.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DU10
- Zoro # G707166853
- UPC # 781002163688
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Width | 3" |
Roll Length | 1000' |
Details
Item | Detectable Warning Tape |
Material | Foil Bonded Polyethylene |
Color | Orange |
Legend | Caution Buried Fiber Optic Line Below |
Legend Color | Black |
Thickness | 4.5 mil |
Standards | APWA Uniform Color Code |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (AHS-GN-XL_CS)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0279RHVLLAR)
- GSS SAFETY GSS Safety Non-ANSI Premium Rain Bib Pants-Black-SM/MD (6809-SM/MD)
- SUPERGRIT 3" Stair Nosing 3'0" Black-Drilled (132-BLA3)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Detectable Tape (Caution Buried High Voltage Line Below) (DU09)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Telephone Line Below) (DU05)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Red Detectable Tape (Caution Buried Electric Line Below) (DU01)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried Electric Line Below) (UT29D)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Red Underground Tape (Caution Buried High Voltage Line Below) (UT33D)
- L.H. DOTTIE L.H. Dottie 3'' X 1000' Barricade Tape (Alternating Stripes Black/Yellow) (BT31)
- PLASTICADE Base For Watchtower Delineator, 18 lbs. (7200-RB-18)
- L.H. Dottie Traffic Safety